Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
RUBBERMAID

Black, Yellow Janitorial Kit, 27-1/2"L x 52-1/2"W x 42-1/2"H, Number of Shelves: 1

  • Item # 7A0P6
  • Mfr. Model # 7A0P6
  • Catalog Page # N/A
  • UNSPSC # 47121502
Black, Yellow Janitorial Kit, 27-1/2"L x 52-1/2"W x 42-1/2"H, Number of Shelves: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Janitorial Kit
  • Color Black, Yellow
  • Number of Shelves 1
  • Overall Length 27-1/2"
  • Overall Width 52-1/2"
  • Overall Height 42-1/2"
  • Includes 1FYG4, 1PBJ9, 3U641, 5MU87, 5MY13, 5NY73
  • Caster Dia. 5"
  • Caster Type (2) Swivel
  • Non-Marking Yes
  • Trash Bag Capacity 34 gal.
  • Wheel Diameter 8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.