Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

48-1/4"L x 22"W x 44"H Black Microfiber Janitor Cart, Number of Shelves: 3

  • Item# 1PBJ8
  • Mfr. Model# FG9T7400BLA
  • Catalog Page# 1646
  • UNSPSC# 47121501
48-1/4"L x 22"W x 44"H Black Microfiber Janitor Cart, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $730.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ microfiber cleaning cart is a complete system solution for your microfiber cleaning needs. Compatible with the Rubbermaid microfiber cleaning system, the cart has a platform for a microfiber disinfecting bucket and rubber tool grips for 2 microfiber mop frames (bucket and mop frames sold separately). The platform folds away when using the Lock 'N Go bucket cart accessories to lock a wheeled bucket to the cart for convenience (sold separately). The cart has a corrosion-resistant aluminum frame with plastic shelves and an integrated handle for push-pull maneuverability. The cleaning cart has 3 shelves, four 5-qt. colored pails that fit into compartments on top of the cart, and two 30-qt. storage bins.

View More

Technical Specs

  • Item Microfiber Janitor Cart
  • Color Black
  • Cart Material Plastic
  • Number of Shelves 3
  • Overall Length 48-1/4"
  • Overall Width 22"
  • Overall Height 44"
  • Wheel Type Pneumatic
  • Includes (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders
  • Caster Dia. 4"
  • Caster Material Thermoplastic Rubber
  • Caster Type Swivel
  • Non-Marking Yes
  • Trash Bag Capacity 34 gal.
  • Trash Bag Material Vinyl
  • Wheel Diameter 8"
  • Wheel Material Thermoplastic Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.