ST
RUBBERMAID

Metallic 3-1/2 gal. Round Ash Top / Side Opening Decorative Ash/Trash Can, 27"H, Gray

  • Item # 3VPN9
  • My Part #
  • Mfr. Model # FG1100SSS
  • Catalog Page # N/A
  • Catalog Group # E8931
  • UNSPSC # 47121703
Metallic 3-1/2 gal. Round Ash Top / Side Opening Decorative Ash/Trash Can, 27"H, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Metallic Series ash/trash can is made from heavy-gauge, fire-safe steel. Features brass accents and a removable, aluminum sand ash tray on top for cigarette disposal. Sleek, functional design blends with upscale environments. Hands-free, single opening waste disposal. Powder-coated finish resists scratches, chipping, fading, and wear. Sand pan removes easily for cleaning and disposal. Leakproof, rigid plastic liner helps contain liquids. Bottom rim protects flooring.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 3-1/2 gal.
  • Primary Container Color Gray
  • Height 27"
  • Trash Can Dia./Width 10"
  • Opening Closure Type None
  • Container Depth 10"
  • Series Metallic
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Ash Top / Side Opening
  • Container Strength Medium Duty
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Plastic Liner, 5.5" Dia. Disposal Opening
  • Standards UL, FM Approved, CSFM, OSHA, ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.