Skip Content

NC
RUBBERMAID

Metallic 15 gal. Round Open Top Decorative Trash Can, 28"H, Black

  • Item # 3VPK7
  • My Part #
  • Mfr. Model # FGCC1610GLBK
  • Catalog Page # N/A
  • Catalog Group # E8929
  • UNSPSC # 47121702
Trash Can,Round,15 gal.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial European round open-top trash can is an attractive, yet functional waste can made from heavy-gauge stainless steel. Durable, powder-coated finish resists finger smudges and marks. Hands-free disposal reduces the risk of cross-contamination and spreading germs. Galvanized steel liner for easy maintenance and the noncorrosive base ring protects floors from damage. Fire safe and corrosion resistant. UL Listed, FM Approved.

View More

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Black
  • Height 28"
  • Trash Can Dia./Width 12-1/4"
  • Opening Closure Type None
  • Series Metallic
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Satin
  • Lid Options No Lid
  • Includes Galvanized Liner, 5-1/2" Dia. Disposal Opening
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.