Skip Content

C3
RUBBERMAID

Metallic 12 gal. Round Open Top Decorative Ash/Trash Can, 28"H, Gray

  • Item # 3VPN1
  • My Part #
  • Mfr. Model # FGSO16SUSSSGL
  • Catalog Page # N/A
  • Catalog Group # E8930
  • UNSPSC # 47121703
Ash/Trash Can,12 gal.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial European ash/trash can combines waste and smoking management. A sand urn rests atop the garbage can for smokers' convenience. Made from heavy-gauge stainless steel, the durable, powder-coated finish resists finger smudges and marks. Hands-free disposal reduces the risk of cross-contamination and spreading germs. Galvanized steel liner for easy maintenance and the noncorrosive base ring protects floors from damage. Fire safe and corrosion resistant. Lift-off body makes it easy to empty liner.
UL Listed, FM Approved.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Gray
  • Height 28"
  • Trash Can Dia./Width 15"
  • Opening Closure Type None
  • Series Metallic
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Powder Coated
  • Lid Options No Lid
  • For Use With Lid Grainger Item Number Lid attached.
  • For Use With Lid Mfr. Model Number Lid attached.
  • Includes Galvanized Liner, Large Vinyl Trimmed Disposal Opening (11" Wx5" H), Lift-Off Body To Empty Liner
  • Standards UL, FM Approved, CSFM, OSHA, ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.