Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Metal Pad Holder, Length 48", Width 3-1/2", 1 EA

  • Item # 5MU93
  • Mfr. Model # FGQ59000YL00
  • Catalog Page # 1373
  • UNSPSC # 47131610
Metal Pad Holder, Length 48", Width 3-1/2", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $74.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.94 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ Quick-Connect Wet/Dry Single-Sided Duster Frame features a flat profile that slides easily under furniture and equipment. The microfiber duster features lightweight aluminum construction for improved productivity. The one-step connecting mechanism speeds floor duster assembly and changeover. The flat frame profile is sanitary and easy to clean. The replaceable hook-and-loop strips (sold separately) help extend product life.

View More

Technical Specs

  • Item Pad Holder
  • Material Metal
  • Color Gray, Yellow
  • Launderable No
  • Length 48"
  • Depth 3-1/2"
  • Antimicrobial No
  • End Type Quick Connect
  • Color Coding System No
  • For Use With Mfr. No.FGQ44800GR00, FGQ44900GR00
  • Includes 360 Degree Swivel Quick Connect Joint
  • Features Flat profile slides easily under furniture and equipment. Lightweight aluminum construction for improved productivity. One-step connecting mechanism speeds mop assembly and changeover. Flat frame profile is sanitary and easy to clean. Replaceable hook-and-loop strips' cost efficiently extend product life.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.