Skip Content

ST
RUBBERMAID

Metal Pad Holder, Length 11", 1 EA

  • Item# 1UEX5
  • Mfr. Model# FGQ55000YL00
  • Catalog Page# 1654
  • UNSPSC# 47131602
Metal Pad Holder, Length 11", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.57 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid HYGEN™ Quick-Connect microfiber pad holder has a flat profile to slide easily under furniture and equipment. Pad holder supports mop head and provides a mop handle connection with a nylon swivel joint for flexible maneuvering (mop head and handle sold separately). Use this frame with HYGEN microfiber wet mops (sold separately). Connects to microfiber mop heads with a replaceable hook-and-loop fastener. Frame is made with nonmagnetic metals, enabling use near magnetically-sensitive equipment, such as MRIs. Lightweight aluminum construction. Suitable for use in commercial and industrial applications.

View More

Technical Specs

  • Item Pad Holder
  • Material Metal
  • Color Gray, Yellow
  • Launderable No
  • Length 11"
  • Depth 3-1/2"
  • Antimicrobial No
  • End Type Quick Connect
  • Color Coding System No
  • For Use With Mfr. No. FGQ82000BL00
  • Includes 360 Degree Swivel Quick Connect Joint
  • Features Flat profile slides easily under furniture and equipment. Lightweight aluminum construction for improved productivity. One-step connecting mechanism speeds mop assembly and changeover. Flat frame profile is sanitary and easy to clean. Replaceable hook-and-loop strips' cost efficiently extend product life.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.