Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

Soap Dispenser, 500mL, Black, PK10

  • Item# 14U260
  • Mfr. Model# 3486590
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser,500mL,Black,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hand Soap Dispensers

Product Details

The Rubbermaid Commercial Flex™ soap dispenser features “clean look” styling to improve washroom aesthetics. The antimicrobial-protection-treated push handle provides extra protection against germs and bacteria. Adjustable portion control allows you to choose from 1 of 3 settings for antibacterial soap, sanitizer, or lotion: 0.4, 0.65, and 1mL. The wall-mounted dispenser is the preferred environmental choice, offering a boxless soap refill, as well as biodegradable and Green Seal soaps. Ideal for schools, universities, locker rooms, showers, restaurants, and office buildings.

View More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid/Foam
  • Operation Mode Push
  • Refill Size 500mL
  • Material Plastic
  • For Use With Flex Foam Refills
  • Color Black
  • Height 4-1/2"
  • Width 8-1/2"
  • Depth 5"
  • Standards ADA Compliant
  • Features New Rubbermaid FLex(TM) Skin Care System is a perfect balance of quality, cost and low environmental impact, featuring foam or liquid refills in one manual dispenser. Antimicrobial push handle. Total Skin Hygiene Program to help keep users healthy: Protect1, Clean, Sanitize, Care. Broad range of luxurious soaps, sanitizers, and moisturizing lotion. Highest yield of hand washes - up to 3,250 per refill. Adjustable portion control with three dose sizes - 0.4 mL, 0.65 mL, 1.0 mL.
  • Includes Dispenser
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None