Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Soap Dispenser, 500mL, White, PK10

  • Item# 14U259
  • Mfr. Model# 3486589
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser,500mL,White,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.50 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Flex™ soap dispenser features “clean look” styling to improve washroom aesthetics. The antimicrobial-protection-treated push handle provides extra protection against germs and bacteria. Adjustable portion control allows you to choose from 1 of 3 settings for antibacterial soap, sanitizer, or lotion: 0.4, 0.65, and 1mL. The wall-mounted dispenser is the preferred environmental choice, offering a boxless soap refill, as well as biodegradable and Green Seal soaps. Ideal for schools, universities, locker rooms, showers, restaurants, and office buildings.

View More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid/Foam
  • Operation Mode Push
  • Refill Size 500mL
  • Material Plastic
  • For Use With Flex Foam Refills
  • Color White
  • Height 4-1/2"
  • Width 5"
  • Depth 8-1/2"
  • Standards ADA Compliant
  • Features New Rubbermaid FLex(TM) Skin Care System is a perfect balance of quality, cost and low environmental impact, featuring foam or liquid refills in one manual dispenser. Antimicrobial push handle. Total Skin Hygiene Program to help keep users healthy: Protect1, Clean, Sanitize, Care. Broad range of luxurious soaps, sanitizers, and moisturizing lotion. Highest yield of hand washes - up to 3,250 per refill. Adjustable portion control with three dose sizes - 0.4 mL, 0.65 mL, 1.0 mL.
  • Includes Dispenser
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.