Skip Content

ST
RUBBERMAID

Lobby Broom and Dust Pan, 35" Overall Length

  • Item # 59JM14
  • My Part #
  • Mfr. Model # 59JM14
  • Catalog Page # 1541
  • UNSPSC # 47131604
Lobby Broom and Dust Pan, 35" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.63 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help keep public areas neat and clean with this RUBBERMAID lobby broom and lidded dustpan set. Broom has durable polypropylene bristles that can maintain their appearance even after repeated use.

• Acid- and chemical-resistant construction
• Rugged vinyl broom handle

View More

Technical Specs

  • Floor Tool Type Broom and Dust Pan Set
  • Broom Style Lobby Broom
  • Sweep Face 7-7/8"
  • Basic Bristle Material Synthetic
  • Specific Bristle Material Polypropylene
  • Bristle Color Black
  • Trim Length 5"
  • Broom Handle Length 28"
  • Overall Broom Length 35"
  • Broom Handle Diameter 3/4"
  • Broom Handle Color Black
  • Broom Handle Material Vinyl
  • Broom Connection Type Acme Thread
  • Basic Dust Pan Material Plastic
  • Overall Dust Pan Width 11-5/16"
  • Dust Pan Handle Length 27-1/2"
  • Dust Pan Color Black
  • Dust Pan Lid Options Dust Pan With Lid
  • Specific Dust Pan Material Polypropylene
  • Color Coding System No
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Includes Handle, Block, and Lidded Dust Pan
  • Item Lobby Broom and Dust Pan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.