Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 19T381
  • Mfr. Model # 1782744
  • Catalog Page # 2787
  • UNSPSC # 40141702
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $750.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This AutoFaucet® unit utilizes surround-sensor technology with omnidirectional sensors to detect movement around the entire spout. Unique cam gear technology helps control water flow and eliminates sticking solenoid valves, decreasing water usage up to 70%. Thermostatic mixing valves included. Long battery life provides up to 400,000 cycles.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" for compliant options.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Faucet Handle Type None
  • Connection 3/8" Compression
  • Flow Rate 0.50 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center 8"
  • Body Material Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Alkaline Battery
  • Voltage 6VDC
  • Amps 2.00A
  • Spout Length 6-1/2"
  • Sensor Range 3"
  • Valve Type Compression
  • Faucet Finish Chrome
  • Height 3-3/4"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control Yes
  • Replacement Cartridge 4FRP7
  • Includes Batteries, Aerator, Spout Assembly, Valve Control Module and Battery Box, Top Spacer, Rubber Gasket, 3-in-1 Spacer, Mixing Valve, Supply Lines, 8" Domed Cover Plate
  • Manufacturers Warranty Length 3 yr. Full Warranty Against Defects in Parts and Workmanship 10 yr. Replacement
  • Standards ASME A112. 18.1/CSA B125.1, IAPMO/cUPC, Federal Safe Drinking Water Act
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.