Skip Content

NC
RUBBERMAID

Landmark Series® 20 gal. Square Ash Top / Side Opening Decorative Ash/Trash Can, 30-1/2"H, Brown

  • Item # 5M829
  • My Part #
  • Mfr. Model # FG396600SBLE
  • Catalog Page # 1553
  • UNSPSC # 47121702
Ash/Trash Can,20 gal.,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $575.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 32.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Rubbermaid Commercial Landmark Series® classic ash/trash can year-round, in indoor and outdoor areas. This cigarette/trash can features a dome top with hands-free disposal on 4 sides, large trash capacity, and an ashtray for smoking management. Break-resistant polycarbonate receptacle has a convenient hinged top and stay-open strap for easy maintenance and access to the rigid plastic liner. UV stabilizers minimize fading and discoloring. Add compatible aggregate panels (Nos. 5M857 and 5M858, sold separately) to enhance your environment.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 20 gal.
  • Primary Container Color Brown
  • Height 30-1/2"
  • Trash Can Dia./Width 21"
  • Opening Closure Type None
  • Container Depth 21"
  • Series Landmark Series(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Ash Top / Side Opening
  • Container Strength Heavy Duty
  • Finish UV Protectant
  • Lid Options Lid Included
  • Includes Rigid Plastic Liner, Panels Sold Separately
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.