Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Insulated Carrier, 18 1/4x 27 x 16, Gray

  • Item# 4UFW7
  • Mfr. Model# FG9F1600CGRAY
  • Catalog Page# 1539
  • UNSPSC# 48102106
Insulated Carrier,18 1/4x 27 x 16, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $313.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ProServe™ insulated end load carrier makes it easy to transport food and beverages. Features 4 layers of insulation to keep foods hot or cold for up to 4 hours. Commercial-grade nylon exterior surrounds and protects the 3 inner layers. The expanded polypropylene interior insulation is over 300% stronger than foam or polystyrene, and is lightweight too. Aluminum runners for pan support. Dishwasher safe. Removable interior core is bleach-safe.

View More

Technical Specs

  • Item Insulated Top Load Carrier
  • Type Lightweight Soft Sided
  • External Dimensions W x D x H 18-1/4 x 27 x 16"
  • Compartment Dimensions W x D x H 15-3/4 x 24-1/2 x 14-1/2"
  • Holding Capacity Full Pans
  • Color Charcoal Gray
  • Material Nylon
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.