Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUBBERMAID

Insulated Food Carrier, 26 3/4x39 3/4, Blk

  • Item# 4PLY5
  • Mfr. Model# FG940888BLA
  • Catalog Page# N/A
  • Catalog Group# H2190
  • UNSPSC# 48102106
Insulated Food Carrier,26 3/4x39 3/4,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $602.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial CaterMax™ 100 insulated food carrier keeps your hot and cold foods fresh, and at the correct temperatures during transport. Specially designed serpentine seal helps maintain correct food temperatures better than rubber seals or gaskets that can wear out and harbor bacteria. Durable plastic hardware that's easy to carry and latch. Easy to use handle. Smooth plastic surfaces clean easily, resist dents and scratches. Stack and store.
NSF Certified.

View More

Technical Specs

  • Item Insulated Food Carrier
  • Type End-Load
  • External Dimensions W x D x H 26-3/4x 18-3/4x 39-3/4"
  • Compartment Dimensions W x D x H 12-3/4 x 20-3/4 x 26-1/2"
  • Trays Per Cart/Per Compartment 6 Full x 2 1/2", 16 - 1/2 Size x 2 1/2", 24 - 1/3 Size x 2 1/2"
  • Color Black
  • Material Plastic
  • Caster Type 5" Swivel
  • Caster Material Rubber
  • Includes 1748
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.