Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

20 gal. Round Charcoal Trash Can

  • Item# 8MK43
  • Mfr. Model# FGFG1837PLCH
  • Catalog Page# N/A
  • Catalog Group# E7776
  • UNSPSC# 47121702
20 gal. Round Charcoal Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Primary Container Color Gray
  • Height 37"
  • Diameter 18"
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Dome
  • Finish UV Stabilized
  • Includes Plastic Liner, (2) 12"W x 6-1/2"H Side Disposal Opening, 1" Raised Bottom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None