Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

25 gal. Round Beige Trash Can

  • Item# 5W405
  • Mfr. Model# FG817088BEIG
  • Catalog Page# N/A
  • Catalog Group# D1953
  • UNSPSC# 47121704
25 gal. Round Beige Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $295.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Marshal® classic container is a side opening trash can featuring a textured dome top. Retainer bands and hardware are included to help secure and conceal the can liners. Constructed of high-grade fiberglass for durability.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 25 gal.
  • Primary Container Color Beige
  • Height 42"
  • Trash Can Dia./Width 18"
  • Opening Closure Type Swing
  • Container Depth 18"
  • Series Marshal
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Dome
  • Finish Textured
  • Lid Options Lid Included
  • Includes Retainer Hardware for Securing and Concealing Can Liners
  • Features Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.