Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

15 gal. Round Silver Fire-Safe Trash Can

  • Item# 4HGR1
  • Mfr. Model# FGR1536SSSGL
  • Catalog Page# N/A
  • UNSPSC# 47121702
15 gal. Round Silver Fire-Safe Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $534.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial side-opening round trash can is constructed from heavy-gauge, fire-safe steel. Self-closing push door controls odors. Galvanized liner contains liquids and keeps the surrounding area cleaner. Hand grips for easy lift-off emptying. Bottom rim helps protect floors.

View More

Technical Specs

  • Item Fire-Safe Trash Can
  • Indoor/Outdoor Indoor
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Silver
  • Height 36"
  • Diameter 15"
  • Width 9"
  • Series Crowne
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Dome
  • Finish Powder Coat
  • Includes Galvanized Liner
  • Features Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
  • Standards FM, UL, CSFM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.