Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

21 gal. Half-Round Gray Trash Can

  • Item# 4HC04
  • Mfr. Model# FG352000GRAY
  • Catalog Page# N/A
  • Catalog Group# F8831
  • UNSPSC# 47121702
21 gal. Half-Round Gray Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $154.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Untouchable® open-top trash can offers functional litter control in an elegant design. This 21-gal. half-round indoor receptacle is made of durable plastic and resists cracking. This wall-hugging design is ideal for areas where looks are important and space is limited.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Roll Out
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 21 gal.
  • Primary Container Color Gray
  • Height 28"
  • Trash Can Dia./Width 11"
  • Opening Closure Type Stays Open
  • Container Depth 11"
  • Series Untouchable(R)
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open
  • Finish Smooth
  • Lid Options No Lid
  • Features All-Plastic Construction Won'T Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.