Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

12 gal. Rectangular White Trash Can

  • Item# 3VRC7
  • Mfr. Model# FG200GLWH
  • Catalog Page# N/A
  • UNSPSC# 47121702
12 gal. Rectangular White Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $358.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial side-opening trash can is rectangular with a 12-gal. capacity. Constructed of durable white plastic with gently rounded edges to make cleanup easier. Spring-loaded door eliminates odors while hiding unsightly trash. The thin profile makes this waste basket a space saver.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Mounting Style Free-Standing
  • Shape Rectangular
  • Capacity 12 gal.
  • Color White
  • Height 39"
  • Diameter 19-1/2"
  • Width 19"
  • Series Trifecta
  • Top Design Self-Closing
  • Material Steel
  • Finish Powder Coat
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.