Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

23 gal. Rectangular Brown Trash Can

  • Item# 3VPG8
  • Mfr. Model# FG354000BRN
  • Catalog Page# N/A
  • Catalog Group# E8867
  • UNSPSC# 47121702
23 gal. Rectangular Brown Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $97.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Slim Jim® open-top trash can is the industry standard in space-saving waste management. This rectangular trash can is made of injection-molded, linear low-density polyethylene (LLDPE). Resists dents, cracks, and punctures. Easy to clean. Efficient size and shape fits most tight spaces. Ideal behind bars and beside work stations. Compatible with a variety of lids, trolleys, and liners (each sold separately).

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor/Outdoor
  • Container Mounting Style Free-Standing
  • Shape Rectangular
  • Capacity 23 gal.
  • Color Brown
  • Height 30"
  • Diameter 15"
  • Container Depth 11"
  • Width 11"
  • Series Slim Jim
  • Top Design Open
  • Material LLDPE
  • Finish Smooth
  • Features Durable, All-Plastic Construction Is Easy To Clean And Provides Long Life
  • Includes Hinged Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.