Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

23 gal. Rectangular Yellow Trash Can

  • Item# 3VML3
  • Mfr. Model# FG354000YEL
  • Catalog Page# N/A
  • Catalog Group# E8867
  • UNSPSC# 24101501
23 gal. Rectangular Yellow Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rubbermaid Commercial Slim Jim® open-top trash can is the industry standard in space-saving waste management. This rectangular trash can is made of injection-molded, linear low-density polyethylene (LLDPE). Resists dents, cracks, and punctures. Easy to clean. Efficient size and shape fits most tight spaces. Ideal behind bars and beside work stations. Compatible with a variety of lids, trolleys, and liners (each sold separately).

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor, Outdoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 23 gal.
  • Primary Container Color Yellow
  • Height 30"
  • Trash Can Dia./Width 11"
  • Opening Closure Type Stays Open
  • Container Depth 11"
  • Series Slim Jim
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open
  • Finish Smooth
  • Lid Options No Lid
  • Includes Hinged Lid
  • Features Durable, All-Plastic Construction Is Easy To Clean And Provides Long Life
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.