Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

12 gal. Half Round Silver Fire-Safe Trash Can

  • Item# 3UKN7
  • Mfr. Model# FGSO12SSSPL
  • Catalog Page# N/A
  • UNSPSC# 47121702
12 gal. Half Round Silver Fire-Safe Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $507.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Executive Series open-top trash can offers hands-free disposal in an elegant half-round design. This wall-hugging design is ideal for areas where looks are important and space is limited. Vinyl trimmed disposal opening. Fire-safe steel construction. The lift-off trash can body makes it easier to empty. Includes a leakproof rigid plastic liner.

View More

Technical Specs

  • Item Fire-Safe Trash Can
  • Indoor/Outdoor Indoor
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Silver
  • Height 32"
  • Diameter 9"
  • Width 18"
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open
  • Finish Satin
  • Includes Rigid Plastic Liner, 7" Dia. Vinyl Trimmed Disposal Opening
  • Features Sand Pan Removes Easily For Cleaning And Waste Disposal. Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.