Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

40 gal. Square Red Trash Can

  • Item# 2KDV4
  • Mfr. Model# FGST40EWPLRD
  • Catalog Page# 1679
  • Catalog Group# F8343
  • UNSPSC# 47121702
40 gal. Square Red Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $618.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Defenders® step-on trash can with plastic liner complies with OSHA standards on bloodborne pathogens for the safe containment of infectious waste. This square trash can features a foot pedal for hands-free operation. Red powder-coat finish.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Step-On
  • Shape Square
  • Capacity 40 gal.
  • Color Red
  • Height 30"
  • Diameter 19"
  • Container Depth 19"
  • Width 19"
  • Series Defender
  • Top Design Self-Closing
  • Material Steel
  • Finish Powder Coat
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Standards UL Listed, FM and CSFM
  • Includes Leak Proof Rigid Plastic Liner, with Wheels
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.