Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

15 gal. Round Silver Trash Can

  • Item# 2KDP6
  • Mfr. Model# FGATF18SAPL
  • Catalog Page# 1677
  • UNSPSC# 47121702
15 gal. Round Silver Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,007.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.03 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Executive Series open-top trash can offers hands-free disposal in an elegant round design. This attractive, yet functional garbage can is made from seamless aluminum that is both fire- and leakproof. The lift-off trash can body makes it easier to empty. Includes a leakproof rigid plastic liner.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Mounting Style Free-Standing
  • Shape Round
  • Capacity 15 gal.
  • Color Silver
  • Height 27"
  • Diameter 14"
  • Width 10-1/2"
  • Series Atrium
  • Top Design Drop Top
  • Material Aluminum
  • Finish Satin
  • Features Flip Top Lid Ensures Easy Waste Disposal And Stays Closed When Not In Use
  • Includes Liner Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.