Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
RUBBERMAID

23 gal. Oval Black Trash Can

  • Item# 2FTJ2
  • Mfr. Model# FG614687BLA
  • Catalog Page# 1679
  • Catalog Group# D1954
  • UNSPSC# 47121702
23 gal. Oval Black Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial step-on trash can keeps your patients safe and your medical practice contamination-free. Slow-closing lid with an integrated damper reduces noise. Your staff can deposit gloves, bandages, wipes, and more without waking patients or causing a distraction in the lab procedure room. The overlapping lid ensures a tight seal to help control odors and prevent bacteria from spreading. This step-on trash can features an extra-large foot pedal that is easy to use. Metal retaining straps keep can liners (sold separately) in place and out of sight for a sterile look. Durable stainless steel with puncture-resistant plastic accents. Ample size helps reduce emptying frequency. Meets OSHA Standards. FM Approved.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Oval
  • Trash Container Capacity 23 gal.
  • Primary Container Color Black
  • Height 27-1/2"
  • Trash Can Dia./Width 20-1/2"
  • Opening Closure Type Step-On
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Hinged
  • Finish UV Stabilized, Gel Coated
  • Lid Options Lid Included
  • Includes Slow-Close Integrated Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.