Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Black, Steel Housekeeping Cart

  • Item# 2RPG8
  • Mfr. Model# FG9T6100BLA
  • Catalog Page# 1645
  • UNSPSC# 47121501
Black, Steel Housekeeping Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial Executive Series housekeeping cart features 8.8 cu.-ft. of cabinet capacity. This 3-shelf steel cart is ideal for housekeeping, cleaning, maid, and janitor services. It features a 25° bend for easier pushing and steering. Includes one 34-gal. black fabric bag, vacuum holder, 4 rotating bumpers to help protect walls and furniture, and 8" locking casters. Shipped 80% preassembled, requiring only the addition of casters, handles, and bumpers.

View More

Technical Specs

  • Item Housekeeping Cart
  • Color Black
  • Cart Material Steel
  • Number of Shelves 3
  • Overall Length 49"
  • Overall Width 22"
  • Overall Height 50"
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel with Lock
  • Non-Marking Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms