Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

51-3/4"L x 22"W x 44"H Black Housekeeping Cart, Number of Shelves: 3

  • Item# 1LWP1
  • Mfr. Model# FG9T7600BLA
  • Catalog Page# 1645
  • UNSPSC# 47121501
51-3/4"L x 22"W x 44"H Black Housekeeping Cart, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $980.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial compact folding housekeeping cart is an ergonomic, lightweight housekeeping solution with a compact footprint. Only 22" wide. Constructed of durable aluminum and structural web plastic, this janitor cart features rubber tool grips to hold mop and broom handles up to 1-1/8" dia. The housekeeping cart includes compact zippered fabric bag with waterproof PVC lining, lobby dust pan, vacuum holder, and 2 removable 10-qt. disinfecting caddies, 4" swivel casters, and 8" wheels. Locking cabinet doors on both sides offer security.

View More

Technical Specs

  • Item Housekeeping Cart
  • Color Black
  • Cart Material Plastic
  • Number of Shelves 3
  • Overall Length 51-3/4"
  • Overall Width 22"
  • Overall Height 44"
  • Wheel Type Pneumatic
  • Includes Vacuum Holder, Molded Tool Organizer, (2) 10 qt. Removable Disinfecting Caddies, Double Door Locking Kit
  • Caster Dia. 4"
  • Caster Material Thermoplastic Rubber
  • Caster Type Swivel
  • Non-Marking Yes
  • Trash Bag Capacity 30 gal.
  • Trash Bag Material Vinyl
  • Wheel Diameter 8"
  • Wheel Material Thermoplastic Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.