Skip Content

C3
RUBBERMAID

Half Round 9 gal. Half-Round Flat Top Decorative Fire-Resistant Wastebasket, 32"H, Black

  • Item # 1LYL6
  • My Part #
  • Mfr. Model # FGSO820PLBK
  • Catalog Page # N/A
  • Catalog Group # E9674
  • UNSPSC # 47121702
Wastebasket,Half Round,9 gal.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial European half-round ash/trash can offers functional litter control in an elegant design. Vinyl trimmed side disposal opening is hands free. Aluminum sand top permits the safe disposal of smoking material. Fire-safe steel construction. Its wall-hugging design is ideal for areas where space is limited. The lift-off trash can body makes it easy to empty the rigid plastic liner. Elegant chrome base.

View More

Technical Specs

  • Item Fire-Resistant Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 9 gal.
  • Primary Container Color Black
  • Height 32"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Series Half Round
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Finish Brass Chrome
  • Lid Options Lid Included
  • Includes Leak Proof Rigid Plastic Liner, Large Vinyl Trimmed Disposal Opening (11"Wx5"H)
  • Features Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.