Skip Content

TP
RUBBERMAID

Gray Rain Hood, 24-9/32" Length, 12-3/8" Width, 17-1/2" Height

  • Item # 48RA67
  • My Part #
  • Mfr. Model # 1961612
  • Catalog Page # N/A
  • UNSPSC # 47121704
RainHood,17-1/2"H x 12-3/8"W,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $391.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid® Commercial Products Configure Waste Receptacle Rain Hood helps protect materials collected in Configure garbage cans and recycle bins from rain and snow.

• Rain hood helps prevent natural outdoor elements from entering the receptacle
• Helps improve efficiency and reduce strain on staff
• Durable powder-coated finish resists weathering
• Attaches easily in minutes by 1 person

View More

Technical Specs

  • Item Rain Hood
  • Color Gray
  • Length 24-9/32"
  • Width 12-3/8"
  • Height 17-1/2"
  • Material Steel
  • Finish Matte
  • For Use With 33 gal. Commercial Container
  • Standards ADA Compliant, UL Classified, US Green Building Council
  • Series Configure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.