Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERMAID

Gray Rain Hood, 14-43/64" Length, 12-3/8" Width, 17-1/2" Height

  • Item # 48RA65
  • My Part #
  • Mfr. Model # 1961600
  • Catalog Page # N/A
  • UNSPSC # 47121704
Gray Rain Hood, 14-43/64" Length, 12-3/8" Width, 17-1/2" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Rubbermaid® Commercial Products Configure Waste Receptacle Rain Hood helps protect materials collected in Configure garbage cans and recycle bins from rain and snow.

• Rain hood helps prevent natural outdoor elements from entering the receptacle
• Helps improve efficiency and reduce strain on staff
• Durable powder-coated finish resists weathering
• Attaches easily in minutes by 1 person

View More

Technical Specs

  • Item Rain Hood
  • Color Gray
  • Length 14-43/64"
  • Width 12-3/8"
  • Height 17-1/2"
  • Material Steel
  • Finish Matte
  • For Use With 15 gal. Commercial Container
  • Standards ADA Compliant, UL Classified, US Green Building Council
  • Series Configure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.