Skip Content

C3
RUBBERMAID

Glutton® Rectangular Canopy Top Trash Can Top for 56 gal., Brown

  • Item # 5M748
  • My Part #
  • Mfr. Model # FG256X00BRN
  • Catalog Page # 1554
  • Catalog Group # D0246
  • UNSPSC # 47121704
Trash Can Top,Canopy,Stays Open,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Glutton® trash can top with door is designed for Glutton trash cans for hands-free disposal of waste. Features 2 large openings, one on each side of the lid for increased access. This hooded outdoor trash can top provides coverage from weather and other elements. Added UV stabilizer helps lid withstand sun exposure and weather.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Canopy Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 56G or Greater
  • Container Shape Rectangular
  • Primary Container Color Brown
  • Trash Can Dia./Width 23"
  • Length 26-5/8"
  • Height 13"
  • Basic Container Material Plastic
  • Specific Container Material HDPE
  • Trash Container Capacity 56 gal.
  • For Use With Trash Can Grainger Item Number 4W021
  • For Use With Trash Can Mfr. Model Number FG256B00BRN
  • Series Glutton(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.