Skip Content

 
RUBBERMAID

Food/Tote Box

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Capacity (Qt.)
Please Select
Overall Length (In.)
Please Select
Overall Width (In.)
Please Select
Color
Please Select
Material
Please Select

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Capacity (Qt.)
Overall Length (In.)
Overall Width (In.)
Color
Material
Price
Qty
Please use Qty box to add item(s) to cart.
FG330900CLR
14
18
12
Clear
Co-Polyester

$23.46 / each

Enter location to check availability
Catalog Page #  1546 

Price $23.46 / each

Technical Specs

  • Capacity (Qt.) 14
  • Overall Length (In.) 18
  • Overall Width (In.) 12
  • Color Clear
  • Material Co-Polyester
FG350900WHT
14
18
12
White
White Polyethylene

$19.65 / each

Enter location to check availability
Catalog Page #  1546 

Price $19.65 / each

Technical Specs

  • Capacity (Qt.) 14
  • Overall Length (In.) 18
  • Overall Width (In.) 12
  • Color White
  • Material White Polyethylene
FG330400CLR
20
18
12
Clear
Co-Polyester

$43.15 / each

Enter location to check availability
Catalog Page #  1546 

Price $43.15 / each

Technical Specs

  • Capacity (Qt.) 20
  • Overall Length (In.) 18
  • Overall Width (In.) 12
  • Color Clear
  • Material Co-Polyester
FG350400WHT
20
18
12
White
White Polyethylene

$26.10 / each

Enter location to check availability
Catalog Page #  1546 

Price $26.10 / each

Technical Specs

  • Capacity (Qt.) 20
  • Overall Length (In.) 18
  • Overall Width (In.) 12
  • Color White
  • Material White Polyethylene
FG330800CLR
34
26
18
Clear
Co-Polyester

$44.40 / each

Enter location to check availability
Catalog Page #  1546 

Price $44.40 / each

Technical Specs

  • Capacity (Qt.) 34
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Color Clear
  • Material Co-Polyester
FG350800WHT
34
26
18
White
Clear Polycarbonate

$33.10 / each

Enter location to check availability
Catalog Page #  1546 

Price $33.10 / each

Technical Specs

  • Capacity (Qt.) 34
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Color White
  • Material Clear Polycarbonate
FG330000CLR
50
26
18
Clear
Co-Polyester

$58.60 / each

Enter location to check availability
Catalog Page #  1546 

Price $58.60 / each

Technical Specs

  • Capacity (Qt.) 50
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Color Clear
  • Material Co-Polyester
FG350000WHT
50
26
18
White
White Polyethylene

$42.75 / each

Enter location to check availability
Catalog Page #  1546 

Price $42.75 / each

Technical Specs

  • Capacity (Qt.) 50
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Color White
  • Material White Polyethylene
FG330100CLR
86
26
18
Clear
Co-Polyester

$85.85 / each

Enter location to check availability
Catalog Page #  1546 

Price $85.85 / each

Technical Specs

  • Capacity (Qt.) 86
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Color Clear
  • Material Co-Polyester
FG350100WHT
86
26
18
White
White Polyethylene

$61.65 / each

Enter location to check availability
Catalog Page #  1546 

Price $61.65 / each

Technical Specs

  • Capacity (Qt.) 86
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Color White
  • Material White Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More