Skip Content

 
RUBBERMAID

Food Storage Container

Food Storage Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Clear Base with Scroll Design and Red Lid 
  • Material Polycarbonate (Tritan(TM) plastic ) 
Capacity (L)
Please Select
Overall Length (In.)
Please Select
Overall Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Capacity (L)
Overall Length (In.)
Overall Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
FG7H77TRCHILI
1189.2 ML
7-1/8
7-1/8

$11.47 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.47 / each

Price $12.07 / each

Technical Specs

  • Capacity (L) 1189.2 ML
  • Overall Length (In.) 7-1/8
  • Overall Width (In.) 7-1/8
  • Color Clear Base with Scroll Design and Red Lid
  • Material Polycarbonate (Tritan(TM) plastic )
FG7H78TRCHILI
2129.3 ML
9-7/16
9-7/16

$17.86 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.86 / each

Price $18.80 / each

Technical Specs

  • Capacity (L) 2129.3 ML
  • Overall Length (In.) 9-7/16
  • Overall Width (In.) 9-7/16
  • Color Clear Base with Scroll Design and Red Lid
  • Material Polycarbonate (Tritan(TM) plastic )
FG7H75TRCHILI
473.2mL
5-1/16
5-1/16

$9.01 / each

Enter location to check availability
Catalog Page #  NA

Price $9.01 / each

Technical Specs

  • Capacity (L) 473.2mL
  • Overall Length (In.) 5-1/16
  • Overall Width (In.) 5-1/16
  • Color Clear Base with Scroll Design and Red Lid
  • Material Polycarbonate (Tritan(TM) plastic )
FG7H76TRCHILI
709.8 ML
7-1/8
7-1/8

$10.62 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.62 / each

Price $11.18 / each

Technical Specs

  • Capacity (L) 709.8 ML
  • Overall Length (In.) 7-1/8
  • Overall Width (In.) 7-1/8
  • Color Clear Base with Scroll Design and Red Lid
  • Material Polycarbonate (Tritan(TM) plastic )
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More