Skip Content

ST
RUBBERMAID

Accident Prevention, Closed, Plastic, 25" x 11", Free-Standing Floor, Not Retroreflective

  • Item # 5T514
  • My Part #
  • Mfr. Model # FG611278YEL
  • Catalog Page # N/A
  • UNSPSC # 55121704
Closed Floor Sign,25" x 11",Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSI compliant and multilingual, this Rubbermaid Commercial Floor Safety Sign features graphics that warn of a nearby hazardous area. Durable and easy to use, this two-sided caution sign allows for nonobstructive placement, and it folds away for easy storage.

View More

Technical Specs

  • Item Closed Floor Sign
  • Sign Subject Matter Accident Prevention
  • Height 25"
  • Width 11"
  • Thickness 1.250"
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Header Closed
  • Header Legend Color Black
  • Header Background Color Yellow
  • Legend Caution
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language Spanish
  • Sign Shape Triangle
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards OSHA, EC.1.10, EC.1..20, EC.4.10,
  • Includes Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.