WV
RUBBERMAID

Flexi-Duster Mitt, Yarn, Polyester Blend

  • Item # 3VA93
  • My Part #
  • Mfr. Model # FGT49900WH00
  • Catalog Page # N/A
  • UNSPSC # 47131617
Flexi-Duster Mitt, Yarn, Polyester Blend close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.33 / each

Web Price $10.87

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial dust mitt replaces your current dust mitt for a fresh, clean off-the-floor dusting. Flexible cotton head conforms to any shape and surface. The washable dust mitt can be worn on hand or used with the Flexi-DusterĀ® dusting tool, No. 3VA92, sold separately.

View More

Technical Specs

  • Item Duster Mitt
  • Material Yarn, Polyester Blend
  • Color White
  • Length 11"
  • Width 5"
  • For Use With 3VA92
  • Color Coding System No
  • Disposable No
  • Series Flexi-Duster(R)
  • Features Flexible Head Adjusts To Match Surface. The Flexi-Duster(R) Frame And Handle Combined With The Dust Mitt Provide Effective, Convenient Off-The-Floor Dusting. Flexible Head Conforms To Virtually Any Shape. The Launderable Dust Mitt Can Be Worn On The Hand Or Used With The Flexi-Duster(R) Dusting Tool.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Flexi-Duster Mitt,Yarn,Polyester Blend is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from I hate to dust...until I bought this! It's fantastic..this glove is great for dusting and polishing!
Date published: 2017-02-25
Rated 5 out of 5 by from THE BEST DUSTER EVER ! 2 of these dusters have been in use for 2 years with many washings. They have been used on many antiques and on everything else in the household. I wanted to buy more but could not find themanywhere for purchase.Dusting with these mitts is easy, efficient and thorough as well as time saving. Dusting spindles, banisters, baseboards, curves on furniture, glass ware, crystal, and more is done in a jiffy.I am so glad I found them now! I will purchase at least a dozen so I never run out of clean ones and they so they can be washed together.
Date published: 2012-02-13
  • y_2019, m_3, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3VA93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.