Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

35-1/4" to 52-1/8" Cotton Extendable Duster, 1 EA

  • Item# 4HC18
  • Mfr. Model# FGT11000GY00
  • Catalog Page# N/A
  • UNSPSC# 47131617
35-1/4" to 52-1/8" Cotton Extendable Duster, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $51.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Machine washable and easy to reuse, the Rubbermaid Commercial Overhead Dusting Tool features a 51" extension handle. It's great for dusting hard-to-reach areas.

View More

Technical Specs

  • Item Extendable Duster
  • Head Material Cotton
  • Head Width 3-1/2"
  • Length 35-1/4" to 52-1/8"
  • Handle Material Plastic
  • Handle Style Extendable
  • Color Gray
  • Color Coding System No
  • Disposable No
  • For Use With Mfr. No. FGT19900WH00
  • Includes Extension Handle And Launderable Head Included
  • Features The Sensible Solution To Routine Overhead Dusting. The Super Hiduster(R) Tool Extends Up To 51" (4.25 Feet) To Reach High Areas. All Hiduster(R) Heads Are Launderable For Long Product Life. All Hiduster(R) Tools Feature Telescoping Handle For Simple And Efficient Overhead Use.
  • Series HiDuster(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


35-1/4 In to 52-1/8 In Cotton Extendable Duster, 1 EA is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Duster head works fine but the handle is not worth the trouble. Cheap plastic that will extend but does not lock in place. It would be ok if all you want to dust was a table or the floor.
Date published: 2013-05-17
  • y_2017, m_4, d_24, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4HC18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.