DV
RUBBERMAID

Enhance™ 33 gal. Round Open Top Decorative Trash Can, 38-39/64"H, Black

  • Item # 405X79
  • My Part #
  • Mfr. Model # 1970199
  • Catalog Page # N/A
  • UNSPSC # 47121702
Enhance™ 33 gal. Round Open Top Decorative Trash Can, 38-39/64"H, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 33 gal.
  • Primary Container Color Black
  • Height 38-39/64"
  • Trash Can Dia./Width 21-1/2"
  • Opening Closure Type Hinged
  • Container Depth 34-1/4"
  • Series Enhance(TM)
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Container Strength Medium Duty
  • Finish Brushed
  • Lid Options Lid Included
  • Vented No
  • Includes Plastic Liner
  • Features Contrasting Frame and Panels Design, Customizable Container, Recycling Lid Dual Waste Streams
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None