Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

40-3/8" x 20" x 37-4/5" HDPE Enclosed Service Cart with 300 lb. Load Capacity, Off-White

  • Item# 5M692
  • Mfr. Model# FG409300OWHT
  • Catalog Page# 1205
  • Catalog Group# F8784
  • UNSPSC# 24101506
40-3/8" x 20" x 37-4/5" HDPE Enclosed Service Cart with 300 lb. Load Capacity, Off-White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $558.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial 3-shelf Xtra™ utility cart is ideal for providing table service or similar tasks in front and back of house applications. Enclosed shelf design makes it easy to create displays for customers. Large 100-lb. capacity shelves hold various equipment and supplies. 4" swivel casters make it easy to maneuver.

View More

Technical Specs

  • Item Enclosed Service Cart
  • Load Capacity 300 lb.
  • Material HDPE
  • Finish Smooth
  • Color Off-White
  • Overall Length 40-3/8"
  • Overall Width 20"
  • Overall Height 37-4/5"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic Rubber
  • Distance Between Shelves 28-3/4"
  • Shelf Length 40"
  • Shelf Width 20"
  • Handle Included Yes
  • Includes Ergonomic Handle, Non Marking Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.