Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Duster Mitt, Microfiber

  • Item# 3HKC5
  • Mfr. Model# FGQ65200GR00
  • Catalog Page# 1659
  • UNSPSC# 47131617
Duster Mitt,Microfiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial HYGEN™ microfiber duster mitt is an all-purpose microfiber cleaning cloth mitt for superior cleaning and durability. This green, double-sided microfiber hand mitt efficiently cleans many surfaces. Picks up more dust, dirt, and microbes than regular cloth and even standard microfiber cleaning products. Use for all-purpose dry dusting.

View More

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Green
  • Length 11"
  • Width 1"
  • Color Coding System Yes
  • Disposable No
  • Series Hygen(TM)
  • Features Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross Contamination By Differentiating Area Of Use.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by THE BEST DUSTER EVER ! 2 of these dusters have been in use for 2 years with many washings. They have been used on many antiques and on everything else in the household. I wanted to buy more but could not find themanywhere for purchase.Dusting with these mitts is easy, efficient and thorough as well as time saving. Dusting spindles, banisters, baseboards, curves on furniture, glass ware, crystal, and more is done in a jiffy.I am so glad I found them now! I will purchase at least a dozen so I never run out of clean ones and they so they can be washed together. February 12, 2012
  • 2016-07-23 T02:22:41.329-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3HKC5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.