C3
RUBBERMAID

Duster Mitt, Microfiber

  • Item # 3CCZ2
  • My Part #
  • Mfr. Model # FGQ65100BL00
  • Catalog Page # 1533
  • UNSPSC # 47131502
Duster Mitt, Microfiber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial HYGENâ„¢ microfiber duster mitt cleans glass and mirrors. Delivers superior cleaning performance and durability. This blue, double-sided hand mitt efficiently cleans glass, chrome, and many other surfaces. Picks up more dust, dirt, and microbes than regular cloth and even standard microfiber cleaning products. Use for all-purpose damp cleaning and dry dusting.

View More

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Blue
  • Length 11"
  • Width 8-3/4"
  • Color Coding System Yes
  • Disposable No
  • Series Hygen(TM)
  • Features Best-In-Class Microfiber Delivers Superior Cleaning Performance And Durability, Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross Contamination
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.