Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RUBBERMAID

Synthetic Dust Mop Kit, Length 36", Width 36", 1 EA

  • Item # 1YVC5
  • Mfr. Model # FGJ35567BL00
  • Catalog Page # 1377
  • UNSPSC # 47131617
Synthetic Dust Mop Kit, Length 36", Width 36", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial dust mop kit features a twisted loop, prelaundered dust mop head, frame, and snap-on handle ideal for basic cleaning jobs. Flat dust mop head is designed for quick-and easy-cleaning. Synthetic mop head features a longer product life versus cotton or blend mops. Fastest drying time. No snagging, fraying, or unraveling. Slip-on/slip-through backing.

View More

Technical Specs

  • Item Dust Mop Kit
  • Material Synthetic
  • Depth 5"
  • Width 36"
  • Launderable Yes
  • Color Blue
  • Handle Material Wood
  • Handle Length 60"
  • Frame Material Metal
  • End Type Twisted, Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms