Skip Content
ST
RUBBERMAID

Dust Mop Frame,Quick Change,13-1/8"W

  • Item # 3HKA6
  • My Part #
  • Mfr. Model # FGQ85500BK00
  • Catalog Page # 1373
  • UNSPSC # 47131609
Dust Mop Frame,Quick Change,13-1/8"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ Quick-Connect flexible frame is excellent for keeping surfaces free from dust and dirt. The 11" frame bends to conform to curved surfaces. The arc shape pulls hair, dirt, and other debris to the center for better pickup. Choose from a variety of microfiber covers and telescoping handles (sold separately).

View More

Technical Specs

  • Item Dust Mop Frame
  • Mop Style Flat
  • Mop Connection Type Quick Change
  • Frame Depth 5-3/8"
  • Frame Width 13-1/8"
  • For Use With Mfr. No. Q85600 GREEN, Q86100 WHITE, Q87100 BLUE, Q88100 YELLOW or Q89100 WHITE
  • Color Coding System Yes
  • Series HYGEN(TM)
  • Includes 11" Flexible Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.