Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Dump Cart, Structural Foam, 3/8 cu. yd. Volume Capacity, 750 lb. Max. Capacity, Pneumatic Wheel Type

  • Item# 2HDP1
  • Mfr. Model# FG566261BLA
  • Catalog Page# 1189
  • UNSPSC# 24101501
Dump Cart, Structural Foam, 3/8 cu. yd. Volume Capacity, 750 lb. Max. Capacity, Pneumatic Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $341.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial dump cart includes a tow bar so you can easily transport up 750 lb. of supplies and materials. Structural foam body with oversized, pneumatic, rubber tires for easy maneuvering over rough terrain. Hefty, 1"-dia. carbon-steel axle helps increase load bearing. Easily attaches with a hitch pin to ATVs and small off-road vehicles for towing.

View More

Technical Specs

  • Item Dump Cart
  • Volume Capacity 3/8 cu. yd.
  • Load Capacity 750 lb.
  • Wheel Type Pneumatic
  • Cart Material Structural Foam
  • Overall Length 60"
  • Overall Width 36"
  • Inside Length 36-1/2"
  • Inside Width 26-1/2"
  • Inside Height 12-1/2"
  • Wheel Diameter 16"
  • Wheel Material Rubber
  • Wheel Width 4"
  • Color Black
  • Features Hefty, 3/4" diameter carbon-steel axle helps to increase load-bearing effectiveness.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Rubbermaid 5662 Tractor Cart Great Cart... but I really like this cart. I've been using it for several years and never had a problem until the plastic sleeve in one of the wheels failed. Now I find out I can't buy just that $1.00 sleeve, I have to buy the whole wheel, which is over priced I feel, at over sixty clams with shipping. This is so close to having 5 stars, but unless a product is repairable at a reasonable price.... July 1, 2012
  • 2015-09-08T19:49:06.562-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HDP1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.