Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

26" x 18" x 1-3/4" Plastic Dual Action Lid, Clear

  • Item# 6KWP9
  • Mfr. Model# FG331100CLR
  • Catalog Page# N/A
  • UNSPSC# 52152002
26" x 18" x 1-3/4" Plastic Dual Action Lid, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ProSave™ dual-action flip-top lid keeps food safely stored and free of debris. Slides back or flips up without having to remove the whole lid improving ease of access and reducing risk of cross-contamination. Clear to allow for easy identification of what you have stored inside. Fits on all brands of clear, polycarbonate food boxes.

View More

Technical Specs

  • Item Dual Action Lid
  • Overall Length (In.) 26
  • Overall Width (In.) 18
  • Overall Height (In.) 1-3/4
  • Color Clear
  • Material Plastic
  • For Use With Fits On All Brands Of Clear, Polycarbonate Food Boxes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.