Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Soap Dispenser and Refill Kit, 800mL

  • Item# 15A657
  • Mfr. Model# FG500394
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser and Refill Kit,800mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Touch Free
  • Refill Size 800mL
  • Material Plastic
  • For Use With Oneshot Liquid Soap Refill
  • Finish Polished Chrome/Black Plated
  • Color Black
  • Height 13-1/2"
  • Width 3-5/8"
  • Depth 14-5/8"
  • Includes Dispenser/Refill
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.