Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Soap Dispenser, 5L, White, PK2

  • Item# 14W318
  • Mfr. Model# 1780887
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser,5L,White,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $16.80 / pkg. of 2

Price $105.05 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.96 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid Commercial soap dispenser is the dispenser for the ProRx™ skin care system. This antibacterial soap dispenser is designed to improve worker and workplace health to boost productivity. Wall-mounted dispenser offers adjustable antibacterial soap portion control with three dose sizes—1.5, 2.0 and 3.0mL. Biodegradable formula. The dispenser is the preferred environmental choice with its recyclable soap refills and pump bottles.

View More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Push
  • Material Plastic
  • For Use With Prorx Refills
  • Color White
  • Height 18-5/16"
  • Width 9"
  • Depth 9-1/8"
  • Features Rubbermaid ProRx(TM) Skin Care System is your skin health prescription for hard-working hands. Improving worker and workplace health to boost productivity. Effective cleansers in a low maintenance system that delivers the highest yield of hand washes to save you money, 2 sizes to meet any capacity requirement and portable bottles for skin care anywhere. Total Skin Hygiene Program to help reduce dermatitis: Protect, Clean, Sanitize1, Care, Clean broad range of soils quickly and effectively - from lightsoils to heavy grime, Highest yield of hand washes - up to 3,333 per refill, Adjustable portion control with three dose sizes - 1.5 mL, 2.0 mL, 3.0 mL, Lowest waste - industry-leading refill evacuation and controlled dosing. Durable, low maintenance system. No clogs, leaks, or breakdown.
  • Includes Dispenser, Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.