Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

7 gal. Yellow Polypropylene Disinfectant Mop Bucket, 1 EA

  • Item# 5NY73
  • Mfr. Model# FGQ95088YEL
  • Catalog Page# 1653
  • UNSPSC# 47121804
7 gal. Yellow Polypropylene Disinfectant Mop Bucket, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial HYGEN™ charging bucket is a disinfecting bucket designed especially for healthcare cleaning. Holds up to 20 microfiber wet pads—generally enough for 1 shift. Watertight, hinged lid facilitates easy opening and closing. Molded-in filling guide and molded-in grate prevents over-saturation. Smooth, nonporous surface helps prevent bacterial growth and cleans easily. Accommodates mops up to 18" in length.

View More

Technical Specs

  • Item Disinfectant Mop Bucket
  • Capacity 7 gal.
  • Color Yellow
  • Color Coding System Yes
  • Material Polypropylene
  • Shape Rectangular
  • Bucket/Pail Height 12-13/64"
  • Bucket/Pail Length 25-7/64"
  • Bucket/Pail Width 8-13/16"
  • Anti-Spill Yes
  • Metal Detectable No
  • For Use With Mfr. No. 6173
  • Includes Plastic Carry Handle, Molded In Filling Guide, Snap On Air Tight Lid
  • Series HYGEN(TM)
  • Features Hold Up To 20 Microfiber Wet Pads, Generally Enough For One Housekeeper For One Shift Using One Pad Per Room. Ergonomic... No Bending Or Pulling. Molded-In Filling Guide. 1 Quart Per 5 Pads. Molded-In Grate Prevents Over-Saturation.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.