Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Digital Pocket Thermometer, 5 In. L

  • Item# 9DK93
  • Mfr. Model# FGTMP1000
  • Catalog Page# N/A
  • UNSPSC# 41112213
Digital Pocket Thermometer,5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -40 to 450 Degrees F
  • Stem Length 5"
  • Accuracy +/-2 Degrees F (32 Degrees to 212 Degrees F)/-4 Degrees F (213 Degrees to 392 Degrees F)
  • Standards NSF Certified
  • Battery Type 1.5 V Silver Oxide
  • Dial Size 2"
  • Display Digital, LCD
  • Stem Material Stainless Steel
  • Features Simple Push Button User Calibration for Long Term Reliability, Max, Min, Hold Modes, Fahrenheit/Celsius Switchable, Waterproof to IP54
  • Includes Protective Sheath, Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms