Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Digital Pocket Thermometer, 5 In. L

  • Item# 6HXE7
  • Mfr. Model# FGTMP1000
  • Catalog Page# N/A
  • UNSPSC# 41112213
Digital Pocket Thermometer,5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $43.37 / each

Price $45.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial digital pocket thermometer helps ensure proper temperatures for your coolers and freezers. Features include user calibration, maximum/minimum/holding temperature settings, protective sheath, and batteries. Dishwasher safe.

View More

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -40 to 450 Degrees F
  • Temp. Range (C) -58 to 230 Degrees C
  • Stem Length 5"
  • Accuracy +/-2 Degrees F (32 Degrees to 212 Degrees F)/-4 Degrees F (213 Degrees to 392 Degrees F)
  • Standards NSF Certified
  • Battery Type 1.5V Silver Oxide Button Cell
  • Dial Size 2"
  • Display Digital, LCD
  • Stem Material Stainless Steel
  • Features Simple Push Button User Calibration for Long Term Reliability, Max, Min, Hold Modes, Fahrenheit/Celsius Switchable, Waterproof to IP54
  • Includes Protective Sheath, Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.