ST
RUBBERMAID

Defender 7 gal. Square Flat Top Decorative Wastebasket, 17"H, Red

  • Item # 2KDU7
  • My Part #
  • Mfr. Model # FGST7EPLRD
  • Catalog Page # 1556
  • Catalog Group # F8346
  • UNSPSC # 47121702
Defender 7 gal. Square Flat Top Decorative Wastebasket, 17"H, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $196.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Defenders® step-on trash can with plastic liner complies with OSHA standards on bloodborne pathogens for the safe containment of infectious waste. This square trash can features a foot pedal for hands-free operation. Red powder-coat finish.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 7 gal.
  • Primary Container Color Red
  • Height 17"
  • Trash Can Dia./Width 12"
  • Opening Closure Type Step-On
  • Container Depth 12"
  • Series Defender
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Leak Proof Rigid Plastic Liner
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Standards UL Listed, FM and CSFM
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.